- Primary Filter
applications
- JOHN DEERE RE196945
| Media Brand | PowerCore® |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 232.6 |
| Outer Diameter (in) | 10.33 |
| Length (in) | 9.16 |
| Length | 9.16 in, 232.6 mm |
| Outside Dia. | 10.33 in, 262.3 mm |
| Outer Diameter (mm) | 262.3 |
| Type | Primary |
| Weight | 3.83 LB |
| EAN or UPC | 742330200605 |

