- Ventilation Filter
| Efficiency Test Std | ISO 5011 |
| Height (mm) | 58.8 |
| Length (mm) | 230.2 |
| Length | 9.06 in, 230.2 mm |
| Width | 9.06 in, 230.1 mm |
| Width (mm) | 230.1 |
| Length (in) | 9.06 |
| Height (in) | 2.31 |
| Width (in) | 9.06 |
| Height | 2.31 in, 58.8 mm |
| Type | Ventilation |
| Weight | 1.87 LB |
| EAN or UPC | 742330200599 |

