- Safety Filter
| Inner Diameter (mm) | 167 |
| Length (mm) | 603 |
| Inner Diameter (in) | 6.57 |
| Length | 23.74 in, 603 mm |
| Length (in) | 23.74 |
| Outer Diameter (in) | 7.11 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 180.5 |
| Outside Dia. | 7.11 in, 180.5 mm |
| Type | Safety |
| Weight | 2.15 LB |
| EAN or UPC | 742330199879 |

