- Primary Filter
| Length (in) | 23.13 |
| Length (mm) | 587.6 |
| Inner Diameter (mm) | 198.1 |
| Outside Dia. | 12.62 in, 320.6 mm |
| Outer Diameter (in) | 12.62 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 320.6 |
| Length | 23.13 in, 587.6 mm |
| Inner Diameter (in) | 7.8 |
| Type | Primary |
| Weight | 11.0 LB |
| EAN or UPC | 742330199886 |

