- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Height (mm) | 695 |
| Width (mm) | 162 |
| Length (mm) | 746 |
| Height (in) | 27.36 |
| Height | 27.36 in, 695 mm |
| Length (in) | 29.37 |
| Width (in) | 6.38 |
| Width | 6.38 in, 162 mm |
| Length | 29.37 in, 746 mm |
| Type | Primary |
| Weight | 6.17 LB |
| EAN or UPC | 742330199794 |

