- Ventilation Filter
| Height (mm) | 47.8 |
| Height (in) | 1.88 |
| Efficiency Test Std | ISO 5011 |
| Height | 1.88 in, 47.8 mm |
| Width (in) | 6.6 |
| Length | 12.6 in, 320 mm |
| Length (in) | 12.6 |
| Length (mm) | 320 |
| Width | 6.6 in, 167.6 mm |
| Width (mm) | 167.6 |
| Type | Ventilation |
| Weight | 0.465 LB |
| EAN or UPC | 742330199039 |

