- Filter
| Width (mm) | 165.7 |
| Height (in) | 0.63 |
| Height (mm) | 16 |
| Width | 6.52 in, 165.7 mm |
| Length | 9.65 in, 245.1 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 9.65 |
| Length (mm) | 245.1 |
| Height | 0.63 in, 16 mm |
| Width (in) | 6.52 |
| Weight | 0.8 LB |
| EAN or UPC | 742330199053 |
| Width (mm) | 165.7 |
| Height (in) | 0.63 |
| Height (mm) | 16 |
| Width | 6.52 in, 165.7 mm |
| Length | 9.65 in, 245.1 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 9.65 |
| Length (mm) | 245.1 |
| Height | 0.63 in, 16 mm |
| Width (in) | 6.52 |
| Weight | 0.8 LB |
| EAN or UPC | 742330199053 |