
- Primary Filter
applications
- VOLVO 70320440
Length (in) | 8.19 |
Media Brand | PowerCore® |
Outer Diameter (mm) | 312.9 |
Outer Diameter (in) | 12.32 |
Efficiency Test Std | ISO 5011 |
Length (mm) | 208.1 |
Length | 8.19 in, 208.1 mm |
Outside Dia. | 12.32 in, 312.9 mm |
Type | Primary |
Weight | 3.66 LB |
EAN or UPC | 742330197660 |
