
- 3.41 in Outside Diameter
- Cartridge Style
Style | Cartridge |
Efficiency Test Std | ISO 16889 |
Efficiency Beta 1000 | 8 micron |
Weight | 0.0 LB |
EAN or UPC | 742330244821 |

Style | Cartridge |
Efficiency Test Std | ISO 16889 |
Efficiency Beta 1000 | 8 micron |
Weight | 0.0 LB |
EAN or UPC | 742330244821 |