- 3.41 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 5 micron |
| Style | Cartridge |
| Efficiency Test Std | ISO 16889 |
| Weight | 0.0 LB |
| EAN or UPC | 742330244814 |
| Efficiency Beta 1000 | 5 micron |
| Style | Cartridge |
| Efficiency Test Std | ISO 16889 |
| Weight | 0.0 LB |
| EAN or UPC | 742330244814 |