
- 3.41 in Outside Diameter
- Cartridge Style
Efficiency Test Std | ISO 16889 |
Style | Cartridge |
Efficiency Beta 1000 | 23 micron |
Weight | 0.0 LB |
EAN or UPC | 742330244708 |

Efficiency Test Std | ISO 16889 |
Style | Cartridge |
Efficiency Beta 1000 | 23 micron |
Weight | 0.0 LB |
EAN or UPC | 742330244708 |