- 2.5 in Outside Diameter
| Length | 8.38 in, 212.9 mm |
| Efficiency Beta 1000 | 5 micron |
| Gasket I.D. | 1.05 in, 26.6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330244524 |
| Length | 8.38 in, 212.9 mm |
| Efficiency Beta 1000 | 5 micron |
| Gasket I.D. | 1.05 in, 26.6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330244524 |