
- 3.45 in Outside Diameter
Efficiency Beta 1000 | 12 micron |
Gasket I.D. | 1.51 in, 38.4 mm |
Length | 12.91 in, 328 mm |
Weight | 1.98 LB |
EAN or UPC | 742330244081 |

Efficiency Beta 1000 | 12 micron |
Gasket I.D. | 1.51 in, 38.4 mm |
Length | 12.91 in, 328 mm |
Weight | 1.98 LB |
EAN or UPC | 742330244081 |