- 3.45 in Outside Diameter
| Efficiency Beta 1000 | 8 micron |
| Length | 12.91 in, 328 mm |
| Gasket I.D. | 1.51 in, 38.4 mm |
| Weight | 1.98 LB |
| EAN or UPC | 742330244074 |
| Efficiency Beta 1000 | 8 micron |
| Length | 12.91 in, 328 mm |
| Gasket I.D. | 1.51 in, 38.4 mm |
| Weight | 1.98 LB |
| EAN or UPC | 742330244074 |