- M16 x 1.5 Thread Size
- Spin-On Style
| Style | Spin-On |
| Gasket I.D. | 2.37 in, 60.2 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Efficiency 99% | 23 micron |
| Length | 3.23 in, 82 mm |
| Thread Size | M16 x 1.5 |
| Weight | 1.2 LB |
| EAN or UPC | 742330240670 |
| Style | Spin-On |
| Gasket I.D. | 2.37 in, 60.2 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Efficiency 99% | 23 micron |
| Length | 3.23 in, 82 mm |
| Thread Size | M16 x 1.5 |
| Weight | 1.2 LB |
| EAN or UPC | 742330240670 |