
- 5.98 in Outside Diameter
- Particulate Filter Type
- Cartridge Style
Length | 13.54 in, 344 mm |
Style | Cartridge |
Type | Particulate Filter |
Weight | 3.4 LB |
EAN or UPC | 742330238967 |

Length | 13.54 in, 344 mm |
Style | Cartridge |
Type | Particulate Filter |
Weight | 3.4 LB |
EAN or UPC | 742330238967 |