
- Fuel Filter
Bypass Valve Setting LR (BAR) | 50 bar |
Overall Length (in) | 1.26 |
Overall Length (mm) | 31.89 |
Bypass Valve Setting LR (PSI) | 725 psi |
Family Name | WL16 Series Hydraulic Filter |
Filter Series | WL16 |
Length | 31.89 in, 810 mm |
Weight | 0.0 LB |
EAN or UPC | 742330237977 |
