- 5.98 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Type | Water Separator |
| Style | Cartridge |
| Length | 13.54 in, 344 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330237854 |
| Type | Water Separator |
| Style | Cartridge |
| Length | 13.54 in, 344 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330237854 |