- 4.25 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On with Bowl Thread Style
| Efficiency Test Std | ISO 19438 |
| Type | Water Separator |
| Bowl Thread | M92 x 3 |
| Efficiency 99% | 10 micron |
| Length | 8.54 in, 216.9 mm |
| Style | Spin-On with Bowl Thread |
| Thread Size | 1-14 UN |
| Gasket O.D. | 3.9 in, 99 mm |
| Gasket I.D. | 3.56 in, 90.3 mm |
| Weight | 3.5 LB |
| EAN or UPC | 742330236727 |

