- 4.25 in Outside Diameter
- 1-14 UN Thread Size
| Thread Size | 1-14 UN |
| Length (mm) | 269 |
| Gasket ID (mm) | 91.1 |
| Gasket ID (in) | 3.59 |
| Gasket O.D. | 3.98 in, 101 mm |
| Outer Diameter (mm) | 108 |
| Gasket OD (in) | 3.98 |
| Length | 10.59 in, 269 mm |
| Gasket I.D. | 3.59 in, 91.1 mm |
| Length (in) | 10.59 |
| Outer Diameter (in) | 4.25 |
| Gasket OD (mm) | 101 |
| Weight | 3.0 LB |
| EAN or UPC | 742330235485 |

