- 5.65 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 5.65 |
| Length (mm) | 617.2 |
| Inner Diameter (mm) | 101.09 |
| Media Type | Synthetic |
| Efficiency Test Std | ISO 16889 |
| Length | 24.3 in, 617.2 mm |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 8 micron |
| Inner Diameter (in) | 3.98 |
| Outer Diameter (mm) | 143.41 |
| Length (in) | 24.3 |
| Style | Cartridge |
| Weight | 7.48 LB |
| EAN or UPC | 742330233740 |

