- 2.49 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 24.64 |
| Outer Diameter (in) | 0.1 |
| Outer Diameter (mm) | 2.488 |
| Media Type | Synthetic |
| Length (mm) | 135.9 |
| Overall Length (mm) | 135.9 |
| Inner Diameter (in) | 0.97 |
| Efficiency Beta 1000 | 14 micron |
| Efficiency Beta | 14 Micron @ Beta 1000 |
| Overall Length (in) | 5.35 |
| Efficiency Test Std | ISO 16889 |
| Length (in) | 5.35 |
| Style | Cartridge |
| Weight | 196.76 LB |
| EAN or UPC | 742330233702 |

