- 2.49 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 0.97 |
| Outer Diameter (in) | 2.49 |
| Efficiency Beta 1000 | 8 micron |
| Overall Length (mm) | 135.89 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (mm) | 63.23 |
| Efficiency Test Std | ISO 16889 |
| Inner Diameter (in) | 0.04 |
| Overall Length (in) | 5.35 |
| Media Type | Synthetic |
| Length (in) | 5.35 |
| Length (mm) | 135.89 |
| Style | Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 742330233696 |

