- 5.94 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 5.94 |
| Length (mm) | 389.13 |
| Efficiency Beta 1000 | 25 micron |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Overall Length (in) | 15.32 |
| Inner Diameter (in) | 3.8 |
| Inner Diameter (mm) | 96.52 |
| Media Type | Synthetic |
| Length (in) | 15.32 |
| Seal Material | Viton |
| Outer Diameter (mm) | 150.8 |
| Efficiency Test Std | ISO 16889 |
| Overall Length (mm) | 389.13 |
| Style | Cartridge |
| Weight | 4.2 LB |
| EAN or UPC | 7423302335428 |

