- 5.98 in Outside Diameter
- Coalescing Fuel Water Separator Type
- Cartridge Style
| Style | Cartridge |
| Type | Coalescing Fuel Water Separator |
| Efficiency 95% | 10 micron |
| Emulsified H2O Efficiency | 96 Percent |
| Length | 7.47 in, 189.8 mm |
| Efficiency Test Std | ISO 19438 |
| Weight | 1.7 LB |
| EAN or UPC | 742330232552 |

