- 2.12 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 2.12 |
| Overall Length (in) | 8.59 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Inlet Diameter (mm) | 43.94 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 53.9 |
| Seal Material | Viton |
| Inlet Diameter (in) | 1.73 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 4 MICRON |
| Overall Length (mm) | 218.19 |
| Style | Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 742330236949 |

