- 3.82 in Outside Diameter
- 1 3/8-12 UN Thread Size
| Length (in) | 5.97 |
| Bypass Valve Setting LR (BAR) | 1.72 bar |
| Media Brand | Synteq™ |
| Media Type | Synthetic |
| Primary Application | Bobcat 6677652 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Length (mm) | 151.6 |
| Thread Size | 1 3/8-12 UN |
| Outer Diameter (in) | 3.82 |
| Outer Diameter (mm) | 97 |
| Length | 5.97 in, 151.6 mm |
| Filter Series | HMK04 |
| Efficiency Beta 1000 | 23 MICRON |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Weight | 1.9 LB |
| EAN or UPC | 7423302321872 |

