- 3.85 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Outer Diameter (in) | 3.85 |
| Collapse Burst (mm) | 145 |
| Inner Diameter (mm) | 62.7 |
| Efficiency Test Std | ISO 16889 |
| Length | 16.33 in, 414.9 mm |
| Length (in) | 16.33 |
| Seal Material | Viton |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length (mm) | 414.9 |
| Outer Diameter (mm) | 97.7 |
| Inner Diameter (in) | 2.47 |
| Efficiency Beta 1000 | 12 MICRON |
| Collapse Burst (in) | 10 |
| Style | Cartridge |
| Weight | 1.9 LB |
| EAN or UPC | 7423302320028 |

