- 4.61 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Gasket ID (mm) | 60 |
| Primary Application | ARGO V2121756 |
| Gasket OD (in) | 0.35 |
| Length (in) | 6.42 |
| Overall Length (in) | 6.61 |
| Inner Diameter (in) | 2.32 |
| Outer Diameter (in) | 4.61 |
| Overall Length (mm) | 168 |
| Length (mm) | 163 |
| Outer Diameter (mm) | 117 |
| Inner Diameter (mm) | 59 |
| Gasket OD (mm) | 8.8 |
| Gasket ID (in) | 2.36 |
| Efficiency Beta 1000 | 12 MICRON |
| Length | 6.42 in, 163 mm |
| Style | Cartridge |
| Gasket I.D. | 2.36 in, 60 mm |
| Gasket O.D. | 3.39 in, 86 mm |
| Weight | 1.662 LB |
| EAN or UPC | 742330232057 |

