- 2.17 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 12 MICRON |
| Outer Diameter (in) | 2.17 |
| Primary Application | ARGO V3062306 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length (mm) | 233 |
| Outer Diameter (mm) | 55 |
| Length | 9.17 in, 233 mm |
| Inner Diameter (mm) | 28.5 |
| Inner Diameter (in) | 1.12 |
| Media Type | Synthetic |
| Length (in) | 9.17 |
| Seal Material | Nitrile |
| Style | Cartridge |
| Weight | 0.9 LB |
| EAN or UPC | 7423302320400 |

