- 1.75 in Outside Diameter
- Cartridge Style
| Length | 3.95 in, 100.3 mm |
| Length (mm) | 100.3 |
| Seal Material | Nitrile |
| Length (in) | 3.95 |
| Outer Diameter (in) | 1.75 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Inner Diameter (in) | 0.81 |
| Inner Diameter (mm) | 20.5 |
| Media Type | Synthetic |
| Primary Application | ARGO V3051018 |
| Outer Diameter (mm) | 44.5 |
| Efficiency Beta 1000 | 25 MICRON |
| Style | Cartridge |
| Weight | 0.5 LB |
| EAN or UPC | 7423302320332 |

