- 5.72 in Outside Diameter
| Collapse Burst (in) | 25 |
| Outer Diameter (mm) | 145.22 |
| Inner Diameter (in) | 3.73 |
| Efficiency Beta | 7 Micron @ Beta 2000 |
| Collapse Burst (mm) | 363 |
| Length (in) | 18.92 |
| Inner Diameter (mm) | 94.79 |
| Media Brand | Synteq XP™ |
| Efficiency Beta 2000 | 7 MICRON |
| Length | 18.92 in, 480.6 mm |
| Length (mm) | 480.6 |
| Outer Diameter (in) | 5.72 |
| Weight | 7.2 LB |
| EAN or UPC | 742330231562 |

