- 3.42 in Outside Diameter
| Bypass Valve Setting LR (BAR) | 1.72 bar |
| Media Brand | DT High-Performance |
| Length | 8.06 in, 204.85 mm |
| Maximum Operating Temperature | 121 °C |
| Outer Diameter (mm) | 86.87 |
| Length (in) | 8.06 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Length (mm) | 204.85 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 3.42 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Seal Material | Viton |
| Efficiency Beta 1000 | 25 MICRON |
| Weight | 1.3 LB |
| EAN or UPC | 7423302317080 |

