- 3.62 in Outside Diameter
- M10 x 1.5 Thread Size
| Thread Size | M10 x 1.5 |
| Outer Diameter (in) | 3.62 |
| Length (mm) | 120 |
| Length | 4.72 in, 120 mm |
| Length (in) | 4.72 |
| Outer Diameter (mm) | 92 |
| Weight | 1.1 LB |
| EAN or UPC | 742330231128 |
| Thread Size | M10 x 1.5 |
| Outer Diameter (in) | 3.62 |
| Length (mm) | 120 |
| Length | 4.72 in, 120 mm |
| Length (in) | 4.72 |
| Outer Diameter (mm) | 92 |
| Weight | 1.1 LB |
| EAN or UPC | 742330231128 |