- 5.99 in Outside Diameter
| Outer Diameter (in) | 5.99 |
| Length (in) | 21.74 |
| Inner Diameter (mm) | 96.6 |
| Gasket OD (in) | 4.98 |
| Length | 21.74 in, 552.3 mm |
| Outer Diameter (mm) | 152.2 |
| Length (mm) | 552.3 |
| Inner Diameter (in) | 3.8 |
| Gasket OD (mm) | 126.5 |
| Gasket O.D. | 4.98 in, 126.5 mm |
| Weight | 0.661 LB |
| EAN or UPC | 742330230701 |

