- 3.88 in Outside Diameter
| Outer Diameter (in) | 3.88 |
| Efficiency Beta | 40 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 40 MICRON |
| Overall Length (mm) | 236.7 |
| Overall Length (in) | 9.32 |
| Media Type | Stainless Steel |
| Outer Diameter (mm) | 98.552 |
| Collapse Burst (in) | 20 |
| Inner Diameter (in) | 1.6 |
| Collapse Burst (mm) | 290 |
| Inner Diameter (mm) | 40.6 |
| Seal Material | Viton |
| Weight | 1.6 LB |
| EAN or UPC | 742330230480 |

