- 3.83 in Outside Diameter
- Cartridge Style
| Inlet Diameter (in) | 1.9 |
| Collapse Burst (mm) | 149 |
| Seal Material | Nitrile |
| Efficiency Beta 1000 | 12 MICRON |
| Length (in) | 9.19 |
| Outer Diameter (mm) | 97.2 |
| Inlet Diameter (mm) | 48.3 |
| Length | 9.19 in, 233.4 mm |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length (mm) | 233.4 |
| Outer Diameter (in) | 3.83 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 1.543 LB |
| EAN or UPC | 742330229798 |

