- 3.69 in Outside Diameter
- 1 1/4-12 UN Thread Size
- Spin-On Style
| Gasket ID (in) | 2.46 |
| Collapse Burst (in) | 6 in |
| Outer Diameter (mm) | 93.7 |
| Gasket ID (mm) | 62.48 |
| Gasket OD (in) | 2.84 |
| Gasket OD (mm) | 72.13 |
| Length (in) | 8.73 |
| Efficiency Beta 75 | 10 MICRON |
| Outer Diameter (in) | 3.69 |
| Style | Spin-On |
| Collapse Burst (mm) | 87 mm |
| Thread Size | 1 1/4-12 UN |
| Gasket I.D. | 2.46 in, 62.48 mm |
| Length (mm) | 221.76 |
| Length | 8.73 in, 221.76 mm |
| Gasket O.D. | 2.84 in, 72.13 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330229101 |

