- 2.92 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1 |
| Outer Diameter (in) | 2.92 |
| Inner Diameter (mm) | 25.4 |
| Gasket ID (mm) | 27 |
| Length (mm) | 188.9 |
| Outer Diameter (mm) | 74.2 |
| Length (in) | 7.44 |
| Gasket ID (in) | 1.06 |
| Length | 7.44 in, 188.9 mm |
| Style | Cartridge |
| Gasket I.D. | 1.06 in, 27 mm |
| Weight | 0.3 LB |
| EAN or UPC | 7423302288830 |

