- 0.71 in Inside Diameter
- 2.31 in Outside Diameter
| Media Type | Cellulose |
| Bypass Valve Setting HR (PSI) | 1.1 psi |
| Length (mm) | 71.3 |
| Outer Diameter (mm) | 58.8 |
| Length (in) | 2.81 |
| Inner Diameter (mm) | 18 |
| Efficiency Beta 75 | 25 MICRON |
| Length | 2.81 in, 71.3 mm |
| Bypass Valve Setting HR (BAR) | 16 bar |
| Bypass Valve Setting LR (PSI) | 15 psi |
| Outer Diameter (in) | 2.31 |
| Bypass Valve Setting LR (BAR) | 1 bar |
| Efficiency Beta | 25 Micron @ Beta 75 |
| Inner Diameter (in) | 0.71 |
| Weight | 0.22 LB |
| EAN or UPC | 742330230336 |

