- 6.02 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Seal Material | Viton |
| Inner Diameter (mm) | 66.5 |
| Length (in) | 35.69 |
| Length | 35.69 in, 906.5 mm |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Inner Diameter (in) | 2.62 |
| Length (mm) | 906.5 |
| Collapse Burst (mm) | 150 |
| Overall Length (mm) | 913.4 |
| Efficiency Beta 1000 | 7 MICRON |
| Overall Length (in) | 35.96 |
| Media Brand | Synteq XP™ |
| Efficiency Test Std | ISO16889 |
| Outer Diameter (in) | 6.02 |
| Collapse Burst (in) | 10.34 |
| Outer Diameter (mm) | 152.8 |
| Style | Cartridge |
| Weight | 14.7 LB |
| EAN or UPC | 7423302305032 |

