- 6 in Outside Diameter
| Efficiency Beta | 12 Micron @ Beta 200 |
| Outer Diameter (in) | 6 |
| Length (mm) | 542.3 |
| Inner Diameter (in) | 3.06 |
| Efficiency Beta 200 | 12 MICRON |
| Length (in) | 21.35 |
| Outer Diameter (mm) | 152.4 |
| Inner Diameter (mm) | 77.7 |
| Gasket OD (mm) | 120.9 |
| Length | 21.35 in, 542.3 mm |
| Gasket OD (in) | 4.76 |
| Gasket O.D. | 4.76 in, 120.9 mm |
| Weight | 6.2 LB |
| EAN or UPC | 742330233832 |

