- 3.32 in Outside Diameter
| Outer Diameter (mm) | 84.3 |
| Overall Length (mm) | 104.4 |
| Media Type | Synthetic |
| Overall Length (in) | 4.11 |
| Outer Diameter (in) | 3.32 |
| Weight | 1.0 LB |
| EAN or UPC | 742330980576 |
| Outer Diameter (mm) | 84.3 |
| Overall Length (mm) | 104.4 |
| Media Type | Synthetic |
| Overall Length (in) | 4.11 |
| Outer Diameter (in) | 3.32 |
| Weight | 1.0 LB |
| EAN or UPC | 742330980576 |