- 3.67 in Outside Diameter
- 3/4-16 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 3.67 |
| Length (mm) | 180.9 |
| Length | 7.12 in, 180.9 mm |
| Thread Size | 3/4-16 UN |
| Efficiency Beta 75 | 27 MICRON |
| Gasket OD (in) | 2.81 |
| Efficiency Beta | 27 Micron @ Beta 75 |
| Outer Diameter (mm) | 93.21 |
| Collapse Burst (mm) | 215 |
| Gasket ID (mm) | 62.48 |
| Primary Application | EMD 40058635 |
| Length (in) | 7.12 |
| Gasket ID (in) | 2.46 |
| Gasket OD (mm) | 71.34 |
| Collapse Burst (in) | 14.8 |
| Gasket I.D. | 2.46 in, 62.48 mm |
| Style | Spin-On |
| Gasket O.D. | 2.81 in, 71.34 mm |
| Weight | 1.1 LB |
| EAN or UPC | 7423302281732 |

