- 3.3 in Outside Diameter
- Cartridge Style
| Length | 13.78 in, 349.9 mm |
| Media Brand | Synteq™ |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Seal Material | Viton |
| Filter Series | 299 SRT |
| Outer Diameter (mm) | 83.9 |
| Efficiency Beta 1000 | 12 MICRON |
| Length (in) | 13.78 |
| Outer Diameter (in) | 3.3 |
| Length (mm) | 349.9 |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 7423302327058 |

