- 3.3 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 25 MICRON |
| Media Brand | Synteq™ |
| Seal Material | Viton |
| Length | 8.46 in, 214.9 mm |
| Length (mm) | 214.9 |
| Outer Diameter (in) | 3.3 |
| Outer Diameter (mm) | 83.9 |
| Length (in) | 8.46 |
| Filter Series | 299 SRT |
| Style | Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 7423302326686 |

