- 2.12 in Outside Diameter
- Cartridge Style
| Media Brand | Synteq™ |
| Length | 8.46 in, 214.9 mm |
| Filter Series | 299 SRT |
| Length (in) | 8.46 |
| Outer Diameter (mm) | 53.9 |
| Seal Material | Viton |
| Length (mm) | 214.9 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Outer Diameter (in) | 2.12 |
| Efficiency Beta 1000 | 4 MICRON |
| Style | Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 7423302326204 |

