- 1.83 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Overall Length (mm) | 190.8 |
| Overall Length (in) | 7.51 |
| Outer Diameter (mm) | 46.5 |
| Filter Series | 209 SRT |
| Efficiency Beta 1000 | 8 MICRON |
| Seal Material | Viton |
| Outer Diameter (in) | 1.83 |
| Media Brand | Synteq™ |
| Style | Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 742330231074 |

