- 2.06 in Outside Diameter
- Cartridge Style
| Length (mm) | 138.4 |
| Length | 5.45 in, 138.4 mm |
| Inner Diameter (in) | 0.87 |
| Length (in) | 5.45 |
| Primary Application | CHRYSLER 68079744AA |
| Outer Diameter (in) | 2.06 |
| Outer Diameter (mm) | 52.3 |
| Inner Diameter (mm) | 22 |
| Style | Cartridge |
| Weight | 0.2 LB |
| EAN or UPC | 742330989432 |

