- Hydraulic Housing
| Height (mm) | 442 |
| Width (mm) | 280 |
| Height | 17.4 in, 442 mm |
| Width | 11.02 in, 280 mm |
| Height (in) | 17.4 |
| Flange Diameter (in) | 1.5 |
| Flange Diameter (mm) | 38.1 |
| Width (in) | 11.02 |
| Weight | 97.2 LB |
| EAN or UPC | 7423309895314 |
| Height (mm) | 442 |
| Width (mm) | 280 |
| Height | 17.4 in, 442 mm |
| Width | 11.02 in, 280 mm |
| Height (in) | 17.4 |
| Flange Diameter (in) | 1.5 |
| Flange Diameter (mm) | 38.1 |
| Width (in) | 11.02 |
| Weight | 97.2 LB |
| EAN or UPC | 7423309895314 |